- 3.15 in Inner Diameter
- 6.69 in Outer Diameter
- 1.54 in Width
description
- The EC design contains improvements in guiding surfaces of flanges and roller ends, which means that EC bearings have a high axial load-carrying capacity.
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Improved roller-end-to-flange contact
- Increased capacity
compliances
- In accordance with ISO 15-1981
| Static Load Rating [Max] | 65,200.00 lbf |
| Material | Steel |
| Tolerance | Normal (PN) |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Limiting Speed | 5000 rpm |
| Cage Material | Polyamide (Molded Nylon) |
| Radial Internal Clearance | Group N |
| No. of Rows | 1 |
| O.D. Type | Cylindrical |
| Rows of Balls | 1 |
| Inner Ring Width | 1.54 in, 39 mm |
| Outer Ring Width | 1.54 in, 39 mm |
| Full Cage Description | Injection Molded Cage |
| Origin | Cylindrical Radial |
| Precision Rating | ABEC 1 |
| O.D. | 170.0000 mm |
| Enclosure | Open |
| Capacity | High Capacity |
| Precision Ground | Yes |
| End Type | Open End |
| Width | 39 mm |
| Bearing Design | Removable Inner Ring – Flanged – Double Flanged Outer Ring and Single Flange Inner Ring |
| Reference Speed | 4300 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Heat Stabilization | 302 °F |
| I.D. | 80 mm |
| Oil Hole | w/o Oil Hole |
| Static Load Rating | 290 kN |
| Dynamic Load Rating | 58,500.00 lbf |
| Bore Type | Round Bore |
| Series | 3 |
| Cage Type | Non-Metallic |
| Weight | 9.002 LB |
| EAN or UPC | 7316577109552 |

