Skip to content Skip to navigation menu
Single Row Steel Cylindrical Bearing

NJ 315 ECM/C4VA301

Single Row Steel Cylindrical Bearing
Item #101172713
  • 2.95 in Inner Diameter
  • 6.3 in Outer Diameter
  • 1.46 in Width
Single Row Steel Cylindrical Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.95 in Inner Diameter
  • 6.3 in Outer Diameter
  • 1.46 in Width

applications

  • Traction motors
  • Electric motors
  • Gearboxes

features

  • Logarithmically crowned rollers
  • High speed performance
  • Precision-honed rolling contact surfaces

compliances

  • 0
Radial Internal Clearance Specification Clearance Greater Than C3
No. of Rows Single
Oil Hole w/o Oil Hole
End Type Open End
Bore Type Cylindrical
Bearing Design Removable Inner Ring – Flanged
Precision Rating ABEC 1
I.D. 2.95 in, 75 mm
Series 3
Capacity High Capacity
Width 1.46 in, 37 mm
Material Bearing Steel
Tolerance Iso Class 0 (RBEC 1)
Dynamic Load Rating 280 kN
Rows of Balls Single
Special Features Special Spec for Traction Motors (VA301)
Inch/Metric Metric
Radial Internal Clearance C4
Precision Ground Yes
Outer Ring Width 1.46 in, 37 mm
O.D. 6.3 in, 160 mm
O.D. Type Cylindrical
Enclosure Open
Static Load Rating 265 kN
Cage Material Brass
Bearing Type Radial
Inner Ring Width 1.46 in, 37 mm
Weight 8.576 LB
EAN or UPC 7316577313171
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison