- Straight Bore Radial Bearing
- Removable Inner Ring - Flanged
- 75 mm x 160 mm x 37 mm
- High Capacity
- Brass / Bronze Cage
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Origin | Cylindrical Radial |
| Capacity | High Capacity |
| Bearing Design | Removable Inner Ring – Flanged |
| Cage Material | Brass/Bronze |
| End Type | Open End |
| No. of Rows | 1 |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Open |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Radial Internal Clearance | C3 |
| O.D. | 160 mm |
| I.D. | 75 mm |
| Weight | 7.01 LB |
| EAN or UPC | 7316576623301 |

