- 2.56 in Inner Diameter
- 5.51 in Outer Diameter
- 1.3 in Width
| Bore Type | Cylindrical |
| Inner Ring Width | 1.3 in, 33 mm |
| Precision Rating | ABEC 1 |
| Material | Bearing Steel |
| I.D. | 2.56 in, 65 mm |
| No. of Rows | Single |
| Dynamic Load Rating | 212 kN |
| Outer Ring Width | 1.3 in, 33 mm |
| Series | 3 |
| Width | 1.3 in, 33 mm |
| Inch/Metric | Metric |
| Static Load Rating | 196 kN |
| O.D. | 5.51 in, 140 mm |
| O.D. Type | Cylindrical |
| Weight | 5.225 LB |
| EAN or UPC | 7316577652065 |

