Skip to content Skip to navigation menu
Single Row Steel Cylindrical Bearing

NJ 312 ECP/C4VQ015

Single Row Steel Cylindrical Bearing
Item #114976164
  • 2.36 in Inner Diameter
  • 5.12 in Outer Diameter
  • 1.22 in Width
Single Row Steel Cylindrical Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.36 in Inner Diameter
  • 5.12 in Outer Diameter
  • 1.22 in Width
O.D. Type Cylindrical
I.D. 2.36 in, 60 mm
Outer Ring Width 1.22 in, 31 mm
Static Load Rating 160 kN
Width 1.22 in, 31 mm
Dynamic Load Rating 173 kN
Series 3
Material Bearing Steel
O.D. 5.12 in, 130 mm
Inner Ring Width 1.22 in, 31 mm
Bore Type Cylindrical
Inch/Metric Metric
Precision Rating ABEC 1
Cage Material Polyamide
No. of Rows Single
Weight 4.101 LB
EAN or UPC 7316570909531
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison