- 2.36 in Inner Diameter
- 5.12 in Outer Diameter
- 1.22 in Width
| Inch/Metric | Metric |
| Outside Dia. | 130 mm |
| Static Load Rating | 160 kN |
| Material | Steel |
| Radial Internal Clearance | Group 4 (C4) |
| Cage Material | Non-Metallic |
| O.D. Type | Cylindrical |
| No. of Ribs - Outer Ring | 2 |
| Bearing Part | Complete Bearing |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Dynamic Load Rating | 173 kN |
| O.D. | 130 mm |
| Bearing Style | Complete Bearing |
| No. of Rows | Single |
| Width | 1.22 in, 31 mm |
| Inside Dia. | 60 mm |
| Cage Type | Non-Metallic |
| No. of Ribs | 1 |
| Tolerance | Normal (PN) |
| Outer Ring Width | 1.22 in, 31 mm |
| I.D. | 60 mm |
| Precision Rating | ABEC 1 |
| No. of Ribs - Inner Ring | 1 |
| Inner Ring Width | 1.22 in, 31 mm |
| Relubrication Feature | Without |
| Series | 3 |
| Weight | 4.118 LB |
| EAN or UPC | 7316570922486 |

