- 1.77 in Inner Diameter
- 3.94 in Outer Diameter
- 0.98 in Width
| O.D. Type | Cylindrical |
| Inner Ring Width | 0.98 in, 25 mm |
| No. of Rows | Single |
| Inch/Metric | Metric |
| O.D. | 100 mm |
| Bore Type | Round Bore |
| Static Load Rating | 100 kN |
| Rows of Balls | Single |
| Series | 3 |
| Width | 0.98 in, 25 mm |
| Material | Bearing Steel |
| Bearing Type | Radial |
| Precision Rating | ABEC 1 |
| I.D. | 45 mm |
| Cage Material | Polyamide |
| Dynamic Load Rating | 112 kN |
| Outer Ring Width | 0.98 in, 25 mm |
| Weight | 2.021 LB |
| EAN or UPC | 7316572222126 |

