- 0.98 in Inner Diameter
- 2.44 in Outer Diameter
- 0.67 in Width
| Cage Material | Polyamide |
| Outer Ring Width | 0.67 in, 17 mm |
| Precision Rating | ABEC 1 |
| Static Load Rating | 36.5 kN |
| Width | 0.67 in, 17 mm |
| I.D. | 0.98 in, 25 mm |
| Bore Type | Cylindrical |
| Series | 3 |
| Inch/Metric | Metric |
| Inner Ring Width | 0.67 in, 17 mm |
| No. of Rows | Single |
| O.D. Type | Cylindrical |
| O.D. | 2.44 in, 62 mm |
| Material | Bearing Steel |
| Dynamic Load Rating | 46.5 kN |
| Weight | 0.567 KG |
| EAN or UPC | 7316570645408 |

