- Radial Bearing Type
- Single Row
- 17 mm Inside Diameter
- 47 mm Outside Diameter
- 14 mm Width
| Bore Type | Cylindrical |
| O.D. | 47 mm |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Width | 0.55 in, 14 mm |
| Bearing Type | Radial |
| Outer Ring Width | 0.55 in, 14 mm |
| Series | 3 |
| Inch/Metric | Metric |
| I.D. | 17 mm |
| Rows of Balls | Single |
| Inner Ring Width | 0.55 in, 14 mm |
| Lubricant | Solid oil |
| Precision Rating | ABEC 1 |
| Outside Dia. | 47 mm |
| Inside Dia. | 17 mm |
| Cage Material | Polyamide |
| Weight | 0.284 LB |
| EAN or UPC | 7316574438693 |

