- 10.24 in Inner Diameter
- 18.9 in Outer Diameter
- 3.15 in Width
| Outer Ring Width | 3.15 in, 80 mm |
| Width | 3.15 in, 80 mm |
| I.D. | 260 mm |
| Rows of Balls | Single |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Inner Ring Width | 3.15 in, 80 mm |
| No. of Rows | Single |
| Series | 2 |
| Material | Bearing Steel |
| O.D. | 480 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Static Load Rating | 1700 kN |
| Cage Material | Brass |
| Bore Type | Round Bore |
| Dynamic Load Rating | 1170 kN |
| Weight | 175.995 LB |
| EAN or UPC | 7316570526165 |

