- 7.87 in Inner Diameter
- 14.17 in Outer Diameter
- 2.28 in Width
| No. of Rows | Single |
| Cage Material | Brass |
| Precision Rating | ABEC 1 |
| Inch/Metric | Metric |
| O.D. | 14.17 in, 360 mm |
| O.D. Type | Cylindrical |
| Outer Ring Width | 2.28 in, 58 mm |
| Width | 2.28 in, 58 mm |
| Material | Bearing Steel |
| Series | 2 |
| I.D. | 7.87 in, 200 mm |
| Inner Ring Width | 2.28 in, 58 mm |
| Bore Type | Cylindrical |
| Weight | 58.178 LB |
| EAN or UPC | 7316574933679 |

