- 7.09 in Inner Diameter
- 12.6 in Outer Diameter
- 2.05 in Width
| Cage Material | Brass |
| O.D. Type | Cylindrical |
| I.D. | 180 mm |
| Material | Bearing Steel |
| Series | 2 |
| Bearing Type | Radial |
| No. of Rows | Single |
| Inner Ring Width | 2.05 in, 52 mm |
| Outer Ring Width | 2.05 in, 52 mm |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Dynamic Load Rating | 720 kN |
| Width | 2.05 in, 52 mm |
| Static Load Rating | 850 kN |
| O.D. | 320 mm |
| Precision Rating | ABEC 1 |
| Inch/Metric | Metric |
| Weight | 43.53 LB |
| EAN or UPC | 7316574449736 |

