- Radial Bearing Type
- Single Row
- Round Bore Type
- 180 mm Inside Diameter
- 320 mm Outside Diameter
| I.D. | 180 mm |
| O.D. | 320 mm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Bearing Type | Radial |
| Weight | 43.53 LB |
| EAN or UPC | 7316574371037 |
| I.D. | 180 mm |
| O.D. | 320 mm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Bearing Type | Radial |
| Weight | 43.53 LB |
| EAN or UPC | 7316574371037 |