Skip to content Skip to navigation menu
Radial Cylindrical Roller Bearing

NJ 2324 ECML/C4VQ015

Radial Cylindrical Roller Bearing
Item #113229818
  • 4.72 in Inner Diameter
  • 10.24 in Outer Diameter
  • 3.39 in Width
Radial Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.72 in Inner Diameter
  • 10.24 in Outer Diameter
  • 3.39 in Width
O.D. 260 mm
Bore Type Cylindrical
Inner Ring Width 3.39 in, 86 mm
Material Bearing Steel
Bearing Type Radial
Inside Dia. 120 mm
Series 23
Inch/Metric Metric
Rows of Balls Single
I.D. 120 mm
Outer Ring Width 3.39 in, 86 mm
Outside Dia. 260 mm
Cage Material Brass
Dynamic Load Rating 915 kN
No. of Rows Single
Static Load Rating 1040 kN
Precision Rating ABEC 1
Width 3.39 in, 86 mm
O.D. Type Cylindrical
Weight 51.502 LB
EAN or UPC 7316574588329
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison