- 4.72 in Inner Diameter
- 10.24 in Outer Diameter
- 3.39 in Width
| Inner Ring Width | 3.39 in, 86 mm |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Cage Material | Brass |
| Precision Rating | ABEC 1 |
| Material | Bearing Steel |
| I.D. | 120 mm |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| Outer Ring Width | 3.39 in, 86 mm |
| Series | 23 |
| Width | 3.39 in, 86 mm |
| No. of Rows | Single |
| O.D. | 260 mm |
| Static Load Rating | 1040 kN |
| Dynamic Load Rating | 915 kN |
| Weight | 51.502 LB |
| EAN or UPC | 7316574588299 |

