- 4.72 in Inner Diameter
- 10.24 in Outer Diameter
- 3.39 in Width
| Width | 3.39 in, 86 mm |
| Static Load Rating | 1040 kN |
| Dynamic Load Rating | 915 kN |
| O.D. Type | Cylindrical |
| Cage Material | Solid Machined |
| No. of Ribs - Outer Ring | 2 |
| Series | 23 |
| No. of Ribs - Inner Ring | 1 |
| Cage Type | Solid Machined |
| Precision Rating | ABEC 1 |
| Material | Steel |
| No. of Rows | Single |
| Bore Type | Round Bore |
| I.D. | 120 mm |
| Rows of Balls | Single |
| Tolerance | Normal (PN) |
| Bearing Part | Complete Bearing |
| Bearing Type | Radial |
| Relubrication Feature | Without |
| Outer Ring Width | 3.39 in, 86 mm |
| O.D. | 260 mm |
| Bearing Style | Complete Bearing |
| Inch/Metric | Metric |
| Inner Ring Width | 3.39 in, 86 mm |
| Radial Internal Clearance | C4 |
| Weight | 52.25 LB |
| EAN or UPC | 7316570632637 |

