- 4.33 in Inner Diameter
- 9.45 in Outer Diameter
- 3.15 in Width
| Dynamic Load Rating | 780 kN |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Static Load Rating | 900 kN |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| O.D. | 9.45 in, 240 mm |
| Cage Material | Brass |
| Width | 3.15 in, 80 mm |
| Inner Ring Width | 3.15 in, 80 mm |
| I.D. | 4.33 in, 110 mm |
| Series | 23 |
| Outer Ring Width | 3.15 in, 80 mm |
| No. of Rows | Single |
| Weight | 40.92 LB |
| EAN or UPC | 7316574522217 |

