- 6.3 in Inner Diameter
- 11.42 in Outer Diameter
- 1.89 in Width
| Static Load Rating | 680 kN |
| No. of Rows | Single |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Cage Material | Brass |
| Bore Type | Round Bore |
| Series | 2 |
| Dynamic Load Rating | 585 kN |
| Material | Bearing Steel |
| I.D. | 160 mm |
| Width | 1.89 in, 48 mm |
| Bearing Type | Radial |
| O.D. Type | Cylindrical |
| Outer Ring Width | 1.89 in, 48 mm |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 1.89 in, 48 mm |
| O.D. | 290 mm |
| Weight | 32.329 LB |
| EAN or UPC | 7316574449644 |

