- 3.74 in Inner Diameter
- 7.87 in Outer Diameter
- 2.64 in Width
| Bearing Style | Complete Bearing |
| Outer Ring Width | 2.64 in, 67 mm |
| Relubrication Feature | Without |
| Radial Internal Clearance | C3 |
| O.D. | 200 mm |
| Rows of Balls | Single |
| Material | Steel |
| Inch/Metric | Metric |
| Cage Material | Solid Machined |
| Width | 2.64 in, 67 mm |
| No. of Ribs - Outer Ring | 2 |
| Static Load Rating | 585 kN |
| Bore Type | Round Bore |
| I.D. | 95 mm |
| Precision Rating | ABEC 1 |
| Series | 23 |
| Bearing Type | Radial |
| Inner Ring Width | 2.64 in, 67 mm |
| O.D. Type | Cylindrical |
| Tolerance | Normal (PN) |
| No. of Ribs - Inner Ring | 1 |
| Dynamic Load Rating | 530 kN |
| No. of Rows | Single |
| Bearing Part | Complete Bearing |
| Cage Type | Solid Machined |
| Weight | 23.949 LB |
| EAN or UPC | 7316571416526 |

