- 3.54 in Inner Diameter
- 7.48 in Outer Diameter
- 2.52 in Width
| Inner Ring Width | 2.52 in, 64 mm |
| Static Load Rating | 540 kN |
| I.D. | 3.54 in, 90 mm |
| Dynamic Load Rating | 500 kN |
| O.D. | 7.48 in, 190 mm |
| Precision Rating | ABEC 1 |
| No. of Rows | Single |
| Outer Ring Width | 2.52 in, 64 mm |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Cage Material | Brass |
| Series | 23 |
| Width | 2.52 in, 64 mm |
| Weight | 8.92 KG |
| EAN or UPC | 7316571662275 |

