- 3.35 in Inner Diameter
- 7.09 in Outer Diameter
- 2.36 in Width
| Series | 23 |
| Bore Type | Cylindrical |
| Cage Material | Polyamide |
| O.D. Type | Cylindrical |
| No. of Rows | Single |
| Dynamic Load Rating | 455 kN |
| Material | Bearing Steel |
| Width | 2.36 in, 60 mm |
| I.D. | 3.35 in, 85 mm |
| Static Load Rating | 490 kN |
| Inner Ring Width | 2.36 in, 60 mm |
| Precision Rating | ABEC 1 |
| O.D. | 7.09 in, 180 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 2.36 in, 60 mm |
| Weight | 15.648 LB |
| EAN or UPC | 7316572539781 |

