- 2.76 in Inner Diameter
- 5.91 in Outer Diameter
- 2.01 in Width
| Series | 23 |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| O.D. | 5.91 in, 150 mm |
| Inch/Metric | Metric |
| Width | 2.01 in, 51 mm |
| Outer Ring Width | 2.01 in, 51 mm |
| I.D. | 2.76 in, 70 mm |
| Inner Ring Width | 2.01 in, 51 mm |
| Material | Bearing Steel |
| Cage Material | Polyamide |
| Precision Rating | ABEC 1 |
| Dynamic Load Rating | 315 kN |
| No. of Rows | Single |
| Static Load Rating | 325 kN |
| Weight | 3.0 LB |
| EAN or UPC | 7316570085402 |

