- 2.76 in Inner Diameter
- 5.91 in Outer Diameter
- 2.01 in Width
| Cage Material | Non-Metallic |
| Radial Internal Clearance | C4 |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Material | Steel |
| Dynamic Load Rating | 315 kN |
| I.D. | 70 mm |
| No. of Rows | Single |
| O.D. | 150 mm |
| No. of Ribs - Outer Ring | 2 |
| Bore Type | Round Bore |
| Width | 2.01 in, 51 mm |
| Static Load Rating | 325 kN |
| Inner Ring Width | 2.01 in, 51 mm |
| No. of Ribs - Inner Ring | 1 |
| Outer Ring Width | 2.01 in, 51 mm |
| Series | 23 |
| Rows of Balls | Single |
| Bearing Part | Complete Bearing |
| O.D. Type | Cylindrical |
| Tolerance | Normal (PN) |
| Cage Type | Non-Metallic |
| Bearing Type | Radial |
| Bearing Style | Complete Bearing |
| Precision Rating | ABEC 1 |
| Weight | 9.027 LB |
| EAN or UPC | 7316570231090 |

