- 2.76 in Inner Diameter
- 5.91 in Outer Diameter
- 2.01 in Width
| Inner Ring Width | 2.01 in, 51 mm |
| Inside Dia. | 70 mm |
| Width | 2.01 in, 51 mm |
| Dynamic Load Rating | 315 kN |
| Inch/Metric | Metric |
| No. of Rows | Single |
| No. of Ribs | 1 |
| Material | Bearing Steel |
| Rows of Balls | Single |
| Bearing Style | Complete Bearing |
| Outside Dia. | 150 mm |
| Series | 23 |
| Bearing Type | Radial |
| Precision Rating | ABEC 1 |
| Bore Type | Cylindrical |
| Outer Ring Width | 2.01 in, 51 mm |
| O.D. | 5.91 in, 150 mm |
| Relubrication Feature | Without |
| No. of Ribs - Outer Ring | 2 |
| O.D. Type | Cylindrical |
| Cage Type | Solid Machined |
| I.D. | 2.76 in, 70 mm |
| No. of Ribs - Inner Ring | 1 |
| Radial Internal Clearance | Group 4 (C4) |
| Bearing Part | Complete Bearing |
| Tolerance | Normal (PN) |
| Cage Material | Brass |
| Static Load Rating | 325 kN |
| Weight | 10.166 LB |
| EAN or UPC | 7316571373256 |

