- 2.56 in Inner Diameter
- 5.51 in Outer Diameter
- 1.89 in Width
| Precision Rating | ABEC 1 |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Cage Material | Polyamide |
| Width | 1.89 in, 48 mm |
| Inner Ring Width | 1.89 in, 48 mm |
| O.D. | 5.51 in, 140 mm |
| Series | 23 |
| Outer Ring Width | 1.89 in, 48 mm |
| O.D. Type | Cylindrical |
| I.D. | 2.56 in, 65 mm |
| Inch/Metric | Metric |
| Weight | 3.29 KG |
| EAN or UPC | 7316570755473 |

