- 2.36 in Inner Diameter
- 5.12 in Outer Diameter
- 1.81 in Width
| Series | 23 |
| Static Load Rating | 265 kN |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 260 kN |
| I.D. | 2.36 in, 60 mm |
| Inner Ring Width | 1.81 in, 46 mm |
| Width | 1.81 in, 46 mm |
| O.D. | 5.12 in, 130 mm |
| Inch/Metric | Metric |
| Cage Material | Polyamide |
| Precision Rating | ABEC 3 |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Outer Ring Width | 1.81 in, 46 mm |
| Weight | 6.325 LB |
| EAN or UPC | 7316571797007 |

