- 2.36 in Inner Diameter
- 5.12 in Outer Diameter
- 1.81 in Width
| Outer Ring Width | 1.81 in, 46 mm |
| Inch/Metric | Metric |
| Series | 23 |
| Precision Rating | ABEC 1 |
| Dynamic Load Rating | 260 kN |
| O.D. | 130 mm |
| Width | 1.81 in, 46 mm |
| Relubrication Feature | Without |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Tolerance | Normal (PN) |
| Material | Steel |
| Inner Ring Width | 1.81 in, 46 mm |
| I.D. | 60 mm |
| Outside Dia. | 130 mm |
| Inside Dia. | 60 mm |
| Bearing Part | Complete Bearing |
| Bearing Style | Complete Bearing |
| No. of Rows | Single |
| Cage Material | Solid Machined |
| Bore Type | Round Bore |
| No. of Ribs | 1 |
| No. of Ribs - Inner Ring | 1 |
| No. of Ribs - Outer Ring | 2 |
| Cage Type | Solid Machined |
| Static Load Rating | 265 kN |
| Radial Internal Clearance | Group 4 (C4) |
| Weight | 6.916 LB |
| EAN or UPC | 7316570116205 |

