Skip to content Skip to navigation menu
Radial Cylindrical Roller Bearing

NJ 2311 ECML/C4

Radial Cylindrical Roller Bearing
Item #103067540
  • 2.17 in Inner Diameter
  • 4.72 in Outer Diameter
  • 1.69 in Width
Radial Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.17 in Inner Diameter
  • 4.72 in Outer Diameter
  • 1.69 in Width
Bore Type Round Bore
Relubrication Feature Without
Inch/Metric Metric
Static Load Rating 232 kN
I.D. 55 mm
Tolerance Normal (PN)
Bearing Part Complete Bearing
Material Steel
Outer Ring Width 1.69 in, 43 mm
Rows of Balls Single
Cage Material Solid Machined
No. of Ribs - Inner Ring 1
O.D. Type Cylindrical
Series 23
Cage Type Solid Machined
Precision Rating ABEC 1
No. of Ribs - Outer Ring 2
No. of Rows Single
Bearing Type Radial
Bearing Style Complete Bearing
O.D. 120 mm
Dynamic Load Rating 232 kN
Radial Internal Clearance C4
Width 1.69 in, 43 mm
Inner Ring Width 1.69 in, 43 mm
Weight 5.56 LB
EAN or UPC 7316570828795
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison