- 1.97 in Inner Diameter
- 4.33 in Outer Diameter
- 1.57 in Width
| Bearing Style | Complete Bearing |
| Precision Rating | ABEC 1 |
| Tolerance | Normal (PN) |
| Cage Material | Solid Machined |
| Radial Internal Clearance | C3 |
| O.D. | 110 mm |
| Inner Ring Width | 1.57 in, 40 mm |
| Bearing Type | Radial |
| Outer Ring Width | 1.57 in, 40 mm |
| No. of Rows | Single |
| Rows of Balls | Single |
| I.D. | 50 mm |
| Series | 23 |
| Static Load Rating | 186 kN |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Bore Type | Round Bore |
| O.D. Type | Cylindrical |
| Cage Type | Solid Machined |
| No. of Ribs - Outer Ring | 2 |
| No. of Ribs - Inner Ring | 1 |
| Dynamic Load Rating | 186 kN |
| Material | Steel |
| Width | 1.57 in, 40 mm |
| Bearing Part | Complete Bearing |
| Weight | 4.46 LB |
| EAN or UPC | 7316577727640 |

