- 1.57 in Inner Diameter
- 3.54 in Outer Diameter
- 1.3 in Width
| No. of Rows | Single |
| O.D. | 90 mm |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Cage Material | Polyamide |
| Outside Dia. | 90 mm |
| Rows of Balls | Single |
| Width | 1.3 in, 33 mm |
| Inch/Metric | Metric |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| I.D. | 40 mm |
| Inner Ring Width | 1.3 in, 33 mm |
| Dynamic Load Rating | 129 kN |
| Series | 23 |
| Inside Dia. | 40 mm |
| Static Load Rating | 120 kN |
| Outer Ring Width | 1.3 in, 33 mm |
| Bearing Type | Radial |
| Weight | 2.145 LB |
| EAN or UPC | 7316570996296 |

