- 1.18 in Inner Diameter
- 2.83 in Outer Diameter
- 1.06 in Width
| O.D. | 72 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Width | 1.06 in, 27 mm |
| No. of Rows | Single |
| Precision Rating | ABEC 1 |
| Dynamic Load Rating | 83 kN |
| No. of Ribs - Outer Ring | 2 |
| Bearing Part | Complete Bearing |
| I.D. | 30 mm |
| Material | Steel |
| Relubrication Feature | Without |
| No. of Ribs - Inner Ring | 1 |
| Cage Material | Solid Machined |
| O.D. Type | Cylindrical |
| Outer Ring Width | 1.06 in, 27 mm |
| Cage Type | Solid Machined |
| Bearing Style | Complete Bearing |
| Series | 23 |
| Radial Internal Clearance | C3 |
| Tolerance | Normal (PN) |
| Inner Ring Width | 1.06 in, 27 mm |
| Bore Type | Round Bore |
| Static Load Rating | 75 kN |
| Rows of Balls | Single |
| Weight | 1.358 LB |
| EAN or UPC | 7316571411408 |

