- Radial Bearing Type
- Single Row
- Round Bore Type
- 150 mm Inside Diameter
- 270 mm Outside Diameter
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| O.D. | 270 mm |
| I.D. | 150 mm |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Weight | 26.467 LB |
| EAN or UPC | 7316574449668 |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| O.D. | 270 mm |
| I.D. | 150 mm |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Weight | 26.467 LB |
| EAN or UPC | 7316574449668 |