- 5.91 in Inner Diameter
- 10.63 in Outer Diameter
- 1.77 in Width
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| No. of Ribs - Inner Ring | 1 |
| Dynamic Load Rating | 510 kN |
| Relubrication Feature | Without |
| No. of Rows | Single |
| Rows of Balls | Single |
| Series | 2 |
| Material | Bearing Steel |
| Width | 1.77 in, 45 mm |
| Tolerance | Normal (PN) |
| Bearing Type | Radial |
| Static Load Rating | 600 kN |
| Bearing Design | Removable Inner Ring – Flanged |
| Capacity | High Capacity |
| O.D. | 10.63 in, 270 mm |
| Enclosure | Open |
| Inch/Metric | Metric |
| Cage Type | Sheet Metal |
| Inner Ring Width | 1.77 in, 45 mm |
| Cage Material | Bearing Steel |
| I.D. | 5.91 in, 150 mm |
| Oil Hole | w/o Oil Hole |
| Bearing Part | Complete Bearing |
| Radial Internal Clearance | C3 |
| Origin | Cylindrical Radial |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Precision Rating | ABEC 1 |
| Outer Ring Width | 1.77 in, 45 mm |
| End Type | Open End |
| No. of Ribs - Outer Ring | 2 |
| Precision Ground | Yes |
| Weight | 23.788 LB |
| EAN or UPC | 7316570733273 |

