- 5.91 in Inner Diameter
- 10.63 in Outer Diameter
- 2.87 in Width
| No. of Rows | Single |
| Dynamic Load Rating | 735 kN |
| O.D. | 270 mm |
| Inch/Metric | Metric |
| Static Load Rating | 930 kN |
| Bearing Type | Radial |
| I.D. | 150 mm |
| Width | 2.87 in, 73 mm |
| O.D. Type | Cylindrical |
| Inner Ring Width | 2.87 in, 73 mm |
| Outer Ring Width | 2.87 in, 73 mm |
| Precision Rating | ABEC 1 |
| Cage Material | Brass |
| Material | Bearing Steel |
| Series | 22 |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Weight | 42.446 LB |
| EAN or UPC | 7316570115758 |

