- 5.51 in Inner Diameter
- 9.84 in Outer Diameter
- 2.68 in Width
| Inch/Metric | Metric |
| Bearing Style | Complete Bearing |
| Cage Material | Solid Machined |
| Relubrication Feature | Without |
| Outer Ring Width | 2.68 in, 68 mm |
| Cage Type | Solid Machined |
| Rows of Balls | Single |
| Static Load Rating | 830 kN |
| Tolerance | Normal (PN) |
| Material | Steel |
| Bore Type | Round Bore |
| O.D. | 250 mm |
| No. of Ribs - Inner Ring | 1 |
| No. of Rows | Single |
| Bearing Type | Radial |
| Precision Rating | ABEC 1 |
| Width | 2.68 in, 68 mm |
| Radial Internal Clearance | C3 |
| O.D. Type | Cylindrical |
| Series | 22 |
| Inner Ring Width | 2.68 in, 68 mm |
| Bearing Part | Complete Bearing |
| Dynamic Load Rating | 655 kN |
| No. of Ribs - Outer Ring | 2 |
| I.D. | 140 mm |
| Weight | 34.26 LB |
| EAN or UPC | 7316571599786 |

