- 4.72 in Inner Diameter
- 8.46 in Outer Diameter
- 2.28 in Width
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Dynamic Load Rating | 520 kN |
| Bearing Type | Radial |
| Cage Material | Brass |
| No. of Rows | Single |
| I.D. | 120 mm |
| Series | 22 |
| Material | Bearing Steel |
| O.D. | 215 mm |
| Outer Ring Width | 2.28 in, 58 mm |
| Precision Rating | ABEC 1 |
| Width | 2.28 in, 58 mm |
| O.D. Type | Cylindrical |
| Static Load Rating | 630 kN |
| Inch/Metric | Metric |
| Inner Ring Width | 2.28 in, 58 mm |
| Weight | 21.894 LB |
| EAN or UPC | 7316571005560 |

