- 3.94 in Inner Diameter
- 7.09 in Outer Diameter
- 1.81 in Width
| Inch/Metric | Metric |
| Cage Material | Bearing Steel |
| I.D. | 100 mm |
| Width | 1.81 in, 46 mm |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| Inner Ring Width | 1.81 in, 46 mm |
| No. of Rows | Single |
| Series | 22 |
| Bearing Type | Radial |
| Static Load Rating | 450 kN |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Outer Ring Width | 1.81 in, 46 mm |
| O.D. | 180 mm |
| Precision Rating | ABEC 1 |
| Outside Dia. | 180 mm |
| Inside Dia. | 100 mm |
| Dynamic Load Rating | 380 kN |
| Weight | 11.052 LB |
| EAN or UPC | 7316575234102 |

