- Radial Bearing Type
- Single Row
- 110 mm Inside Diameter
- 200 mm Outside Diameter
- 38 mm Width
| I.D. | 110 mm |
| Inside Dia. | 110 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Lubricant | Solid oil |
| O.D. | 200 mm |
| Outer Ring Width | 1.5 in, 38 mm |
| Series | 2 |
| Cage Material | Bearing Steel |
| Rows of Balls | Single |
| Inner Ring Width | 1.5 in, 38 mm |
| Width | 1.5 in, 38 mm |
| Outside Dia. | 200 mm |
| Precision Rating | ABEC 1 |
| Weight | 11.206 LB |
| EAN or UPC | 7316571467924 |

