- 3.74 in Inner Diameter
- 6.69 in Outer Diameter
- 1.69 in Width
| Width | 1.69 in, 43 mm |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Outer Ring Width | 1.69 in, 43 mm |
| Dynamic Load Rating | 325 kN |
| Static Load Rating | 375 kN |
| O.D. | 170 mm |
| Series | 22 |
| Cage Material | Brass |
| Rows of Balls | Single |
| Outside Dia. | 170 mm |
| Material | Bearing Steel |
| Inner Ring Width | 1.69 in, 43 mm |
| Bearing Type | Radial |
| Inside Dia. | 95 mm |
| Inch/Metric | Metric |
| No. of Rows | Single |
| Precision Rating | ABEC 1 |
| I.D. | 95 mm |
| Weight | 10.082 LB |
| EAN or UPC | 7316574426683 |

