- 3.54 in Inner Diameter
- 6.3 in Outer Diameter
- 1.57 in Width
| Width | 1.57 in, 40 mm |
| Series | 22 |
| Relubrication Feature | Without |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Bearing Type | Radial |
| I.D. | 3.54 in, 90 mm |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Bearing Part | Complete Bearing |
| Static Load Rating | 315 kN |
| O.D. | 6.3 in, 160 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 280 kN |
| Radial Internal Clearance | Group N |
| Cage Type | Solid Machined |
| Tolerance | Normal (PN) |
| Bearing Style | Complete Bearing |
| Outer Ring Width | 1.57 in, 40 mm |
| No. of Ribs - Outer Ring | 2 |
| Inner Ring Width | 1.57 in, 40 mm |
| No. of Ribs - Inner Ring | 1 |
| Cage Material | Brass |
| No. of Rows | Single |
| Weight | 8.164 LB |
| EAN or UPC | 7316570719666 |

