- 3.35 in Inner Diameter
- 5.91 in Outer Diameter
- 1.42 in Width
| Series | 22 |
| Bearing Type | Radial |
| Outer Ring Width | 1.42 in, 36 mm |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Inner Ring Width | 1.42 in, 36 mm |
| Material | Bearing Steel |
| I.D. | 85 mm |
| Inside Dia. | 85 mm |
| Outside Dia. | 150 mm |
| Cage Material | Brass |
| No. of Rows | Single |
| Static Load Rating | 280 kN |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Dynamic Load Rating | 250 kN |
| Rows of Balls | Single |
| O.D. | 150 mm |
| Width | 1.42 in, 36 mm |
| Weight | 6.338 LB |
| EAN or UPC | 7316572112922 |

