- 3.15 in Inner Diameter
- 5.51 in Outer Diameter
- 1.3 in Width
| O.D. Type | Cylindrical |
| Bearing Type | Radial |
| No. of Rows | Single |
| Dynamic Load Rating | 212 kN |
| Inner Ring Width | 1.3 in, 33 mm |
| O.D. | 140 mm |
| Series | 22 |
| Static Load Rating | 245 kN |
| I.D. | 80 mm |
| Width | 1.3 in, 33 mm |
| Bore Type | Round Bore |
| No. of Ribs - Inner Ring | 1 |
| Material | Steel |
| Tolerance | Normal (PN) |
| Bearing Part | Complete Bearing |
| Precision Rating | ABEC 1 |
| Bearing Style | Complete Bearing |
| Inch/Metric | Metric |
| Outer Ring Width | 1.3 in, 33 mm |
| Cage Type | Sheet Metal |
| Relubrication Feature | Without |
| Radial Internal Clearance | C4 |
| No. of Ribs - Outer Ring | 2 |
| Cage Material | Sheet Metal |
| Rows of Balls | Single |
| Weight | 4.558 LB |
| EAN or UPC | 7316577726247 |

