- 3.15 in Inner Diameter
- 5.51 in Outer Diameter
- 1.3 in Width
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| O.D. | 140 mm |
| Precision Rating | ABEC 1 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Dynamic Load Rating | 212 kN |
| Capacity | High Capacity |
| Radial Internal Clearance | C3 |
| Inner Ring Width | 1.3 in, 33 mm |
| Static Load Rating | 245 kN |
| No. of Rows | 1 |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Removable Inner Ring – Flanged |
| Cage Material | Steel |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| I.D. | 80 mm |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Outer Ring Width | 1.3 in, 33 mm |
| Width | 1.3 in, 33 mm |
| Series | 22 |
| O.D. Type | Cylindrical |
| Precision Ground | Yes |
| Oil Hole | w/o Oil Hole |
| Weight | 4.558 LB |
| EAN or UPC | 7316570091069 |

