- 2.36 in Inner Diameter
- 4.33 in Outer Diameter
- 1.1 in Width
| Cage Material | Brass |
| No. of Ribs - Outer Ring | 2 |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | C3 |
| No. of Rows | Single |
| Static Load Rating | 153 kN |
| Tolerance | Normal (PN) |
| Series | 22 |
| Bore Type | Cylindrical |
| Cage Type | Solid Machined |
| Outer Ring Width | 1.1 in, 28 mm |
| O.D. | 4.33 in, 110 mm |
| Bearing Type | Radial |
| Inner Ring Width | 1.1 in, 28 mm |
| Material | Bearing Steel |
| Bearing Style | Complete Bearing |
| Relubrication Feature | Without |
| No. of Ribs - Inner Ring | 1 |
| Width | 1.1 in, 28 mm |
| Bearing Part | Complete Bearing |
| I.D. | 2.36 in, 60 mm |
| Precision Rating | ABEC 1 |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Dynamic Load Rating | 146 kN |
| Weight | 2.773 LB |
| EAN or UPC | 7316571093703 |

