- 2.36 in Inner Diameter
- 4.33 in Outer Diameter
- 1.1 in Width
| Dynamic Load Rating | 146 kN |
| Inner Ring Width | 1.1 in, 28 mm |
| Series | 22 |
| Rows of Balls | Single |
| O.D. | 4.33 in, 110 mm |
| No. of Rows | Single |
| Bearing Type | Radial |
| Width | 1.1 in, 28 mm |
| Outside Dia. | 110 mm |
| Bore Type | Cylindrical |
| Static Load Rating | 153 kN |
| Inch/Metric | Metric |
| Cage Material | Bearing Steel |
| I.D. | 2.36 in, 60 mm |
| Material | Bearing Steel |
| Outer Ring Width | 1.1 in, 28 mm |
| O.D. Type | Cylindrical |
| Inside Dia. | 60 mm |
| Precision Rating | ABEC 1 |
| Weight | 2.555 LB |
| EAN or UPC | 7316575043490 |

