- Cylindrical Roller Bearing
- Radial Bearing Type
- Single Row
- 50 mm Inner Diameter
- 90 mm Outer Diameter
applications
- Red meat, pork and poultry
- Tunnel freezer application for frozen foods
- Vegetables, flour, cereal production
- Canning and bottling
- Pharmaceutical
features
- Virtually maintenance free
- Increased HACCP compliance, reduces chance of grease contaminated food
- Extended service life and lower machine downtime
- Can be applied to almost any bearing
- NSF H1 approved
| Material | Bearing Steel |
| Bearing Type | Radial |
| I.D. | 1.97 in, 50 mm |
| O.D. Type | Cylindrical |
| Outside Dia. | 90 mm |
| Series | 22 |
| Bore Type | Cylindrical |
| Outer Ring Width | 0.91 in, 23 mm |
| Inside Dia. | 50 mm |
| Lubricant | Solid oil |
| Cage Material | Polyamide |
| Inch/Metric | Metric |
| Width | 0.91 in, 23 mm |
| O.D. | 3.54 in, 90 mm |
| Precision Rating | ABEC 1 |
| Rows of Balls | 1 |
| Inner Ring Width | 0.91 in, 23 mm |
| Weight | 1.351 LB |
| EAN or UPC | 7316570734942 |

