- Radial Bearing Type
- Single Row
- 105 mm Inside Diameter
- 190 mm Outside Diameter
- 36 mm Width
applications
- Red meat, pork and poultry
- Tunnel freezer application for frozen foods
- Vegetables, flour, cereal production
- Pharmaceutical
- Canning and bottling
features
- Virtually maintenance free
- Increased HACCP compliance, reduces chance of grease contaminated food
- Extended service life and lower machine downtime
- Can be applied to almost any bearing
- NSF H1 approved
| Cage Material | Polyamide |
| O.D. | 190 mm |
| Inside Dia. | 105 mm |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Outside Dia. | 190 mm |
| Rows of Balls | Single |
| Series | 2 |
| Lubricant | Solid oil |
| Bearing Type | Radial |
| Width | 1.42 in, 36 mm |
| Material | Bearing Steel |
| I.D. | 105 mm |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Inner Ring Width | 1.42 in, 36 mm |
| Outer Ring Width | 1.42 in, 36 mm |
| Weight | 9.118 LB |
| EAN or UPC | 7316571836966 |

