- 4.13 in Inner Diameter
- 7.48 in Outer Diameter
- 1.42 in Width
| No. of Rows | Single |
| Bore Type | Cylindrical |
| Inner Ring Width | 1.42 in, 36 mm |
| Material | Bearing Steel |
| Static Load Rating | 315 kN |
| Width | 1.42 in, 36 mm |
| Outer Ring Width | 1.42 in, 36 mm |
| I.D. | 4.13 in, 105 mm |
| Series | 2 |
| Dynamic Load Rating | 300 kN |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| O.D. | 7.48 in, 190 mm |
| Precision Rating | ABEC 1 |
| Cage Material | Brass |
| Weight | 10.448 LB |
| EAN or UPC | 7316574897742 |

