- 1.77 in Inner Diameter
- 3.35 in Outer Diameter
- 0.91 in Width
| Bearing Style | Complete Bearing |
| Static Load Rating | 81.5 kN |
| No. of Ribs | 1 |
| O.D. Type | Cylindrical |
| Outside Dia. | 85 mm |
| Inner Ring Width | 0.91 in, 23 mm |
| No. of Rows | Single |
| Inside Dia. | 45 mm |
| Relubrication Feature | Without |
| Cage Type | Sheet Metal |
| I.D. | 45 mm |
| Width | 0.91 in, 23 mm |
| Radial Internal Clearance | Group 3 (C3) |
| No. of Ribs - Inner Ring | 1 |
| Bearing Type | Radial |
| No. of Ribs - Outer Ring | 2 |
| Rows of Balls | Single |
| Outer Ring Width | 0.91 in, 23 mm |
| Cage Material | Sheet Metal |
| Material | Steel |
| Bearing Part | Complete Bearing |
| Precision Rating | ABEC 1 |
| Dynamic Load Rating | 85 kN |
| Tolerance | Normal (PN) |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| O.D. | 85 mm |
| Series | 22 |
| Weight | 1.268 LB |
| EAN or UPC | 7316570848687 |

