- Radial Bearing Type
- Single Row
- 35 mm Inside Diameter
- 72 mm Outside Diameter
- 23 mm Width
| Cage Material | PEEK |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Inside Dia. | 35 mm |
| Bearing Type | Radial |
| O.D. | 72 mm |
| Dynamic Load Rating | 69.5 kN |
| I.D. | 35 mm |
| Inner Ring Width | 0.91 in, 23 mm |
| Series | 22 |
| No. of Rows | Single |
| Outer Ring Width | 0.91 in, 23 mm |
| Precision Rating | ABEC 1 |
| Static Load Rating | 63 kN |
| Outside Dia. | 72 mm |
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| Width | 0.91 in, 23 mm |
| Weight | 0.948 LB |
| EAN or UPC | 7316571845609 |

